This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Delta Faucet

Trinsic® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D3554BLMPUDST
  • Item #11701275
  • Manufacturer Part #3554-BLMPU-DST
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D3554BLMPUDST
  • Item #11701275
  • Manufacturer Part #3554-BLMPU-DST
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal push pop
  • ADA Compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-11/25 in
Drain Included:
Yes
Faucet Center Size:
6 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
7-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-1/2 in
Spout Reach:
5 in
Spout Type:
Rigid spout
Supply Lines Included:
Yes
Type:
Faucet
UPC:
195205136507
WaterSense Labeled:
Yes