Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Trinsic® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fits 2 1/4" max. deck thickness
- Min. 2 1/2" clearance to backsplash recommended
- DIAMOND™ Valve
- Metal pop-up drain included
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 6-1/2
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/4
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-3/4
- Spout Reach:
- 5
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Type:
- Faucet
- UPC:
- 195205136705
- WaterSense Labeled:
- Yes