This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

Delta Faucet

Trinsic® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D3554RBMPUDST
  • Item #11701278
  • Manufacturer Part #3554-RBMPU-DST
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D3554RBMPUDST
  • Item #11701278
  • Manufacturer Part #3554-RBMPU-DST
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal push pop
  • ADA Compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-11/25 in
Faucet Center Size
6 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
7-1/2 in
Spout Height
7-1/2 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Mount
Deck Mount
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Rigid spout
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
195205136545