This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

Delta Faucet

Trinsic® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D3559RBMPUDST
  • Item #4428271
  • Manufacturer Part #3559-RBMPU-DST
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D3559RBMPUDST
  • Item #4428271
  • Manufacturer Part #3559-RBMPU-DST
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diamond seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-Hole 4-16 in installation
  • Metal pop-up
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Diamond seal technology: a lifetime of reliable performance
  • ADA compliant
  • Lead-Free
  • WaterSense certified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-15/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
034449686372
WaterSense Labeled:
Yes