Two Handle Widespread Wall Mount Bathroom Sink Faucet in Polished Nickel (Handles Sold Separately)
Trinsic® Two Handle Widespread Wall Mount Bathroom Sink Faucet in Polished Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Wall mounted for an upscale look and more streamlined vanity space
- Fits three hole 8-inch installations
- Accommodates wall thicknesses from 1/8 inch to 1-1/8 inches
- Handle kit sold separately
- Trim kit only, must purchase rough-in kit (R3500-WL) separately
- Drain assembly sold separately
- 1/4 turn stops
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 9
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 3
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Height:
- 3
- Spout Reach:
- 8-1/2
- Spout Type:
- Rigid spout
- Supply Lines Included:
- No
- Type:
- Faucet
- UPC:
- 195205137696
- WaterSense Labeled:
- Yes