This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Venetian Bronze

Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT17059RB
  • Item #4428251
  • Manufacturer Part #T17059-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT17059RB
  • Item #4428251
  • Manufacturer Part #T17059-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Flow Rate
2.0 gpm
Height
6-1/2 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
Yes
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UPC
034449686532