This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet in Champagne Bronze (Handles Sold Separately)

Delta Faucet

Trinsic® Wall Mount Bathroom Sink Faucet in Champagne Bronze (Handles Sold Separately)

  • Fast #
  • Part #DT3554LFCZLHPWL
  • Item #11701688
  • Manufacturer Part #T3554LF-CZLHP-WL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Wall Mount Bathroom Sink Faucet in Champagne Bronze (Handles Sold Separately)

  • Fast #
  • Part #DT3554LFCZLHPWL
  • Item #11701688
  • Manufacturer Part #T3554LF-CZLHP-WL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mounted for an upscale look and more streamlined vanity space
  • Fits three hole 8-inch installations
  • Accommodates wall thicknesses from 1/8 inch to 1-1/8 inches
  • Handle kit sold separately
  • Trim kit only, must purchase rough-in kit (R3500-WL) separately
  • Drain assembly sold separately
  • 1/4 turn stops
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Accommodates wall thicknesses from 1/8" to 1-1/8"
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
9 in
Faucet Center Size:
8 in
Faucet Height:
3 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Handle Material:
Brass
Handle Type:
Less Handles
Height:
3 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Height:
3 in
Spout Reach:
8-1/2 in
Spout Type:
Rigid spout
Supply Lines Included:
No
Trim Only:
Yes
Type:
Faucet
UPC:
195205137672
WaterSense Labeled:
Yes