Wall Mount Metal Lever Handle Kit in Matte Black
Trinsic® Wall Mount Metal Lever Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Pallet: 10000-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-1/4
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449840248
- WaterSense Labeled:
- No