This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

Delta Faucet

Trinsic® Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D75950
  • Item #4428179
  • Manufacturer Part #75950
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D75950
  • Item #4428179
  • Manufacturer Part #75950
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 3-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 7 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2-1/4
CARB OTC LEED Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-313/1000
GSA Approved:
No
Hardware Included:
Yes
Height:
1-13/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-5/16
UPC:
034449683142
Width:
7