Wall Mount Toilet Tissue Holder in Polished Nickel
Trinsic® Wall Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Trinsic bath collection
- Extends 72 mm from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 7 in. W
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-31/100
- Faucet Part Type:
- Holder
- Hardware Included:
- Yes
- Height:
- 1-13/100
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Type:
- Accessory
- UPC:
- 195205137108
- Width:
- 7