This product requires certification to purchase.

Zinc Flat Escutcheon in Matte Black

Delta Faucet

Trinsic® Zinc Flat Escutcheon in Matte Black

  • Fast #
  • Part #DRP100091BL
  • Item #7833698
  • Manufacturer Part #RP100091BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Zinc Flat Escutcheon in Matte Black

  • Fast #
  • Part #DRP100091BL
  • Item #7833698
  • Manufacturer Part #RP100091BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with the Trinsic bath collection
  • 6-1/16" width
  • 2-3/16" depth
  • Made of durable zinc
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Style:
Shallow Box
FM Approved:
No
GSA Approved:
No
Hardware Included:
No
Height:
31/100 in
IAPMO Listed:
No
Length:
2-3/16 in
Material:
Zinc
NSF Certified:
No
UL Listed:
No
UPC:
034449904162
Width:
6-1/16 in