This product requires certification to purchase.

Deck Mounted Soap or Lotion Dispenser in Polished Nickel

Delta Faucet

Tulham Deck Mounted Soap or Lotion Dispenser in Polished Nickel

  • Fast #
  • Part #DRP101658PN
  • Item #9916846
  • Manufacturer Part #RP101658PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tulham Deck Mounted Soap or Lotion Dispenser in Polished Nickel

  • Fast #
  • Part #DRP101658PN
  • Item #9916846
  • Manufacturer Part #RP101658PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Brizo's limited lifetime warranty
  • Trim constructed of brass for reliability
  • Coordinates with products from the Tulham Kitchen Collection line seamlessly
  • Refillable from above the deck
  • Requires Certification

Specifications

Capacity:
15 oz
Collection:
Tulham
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Height:
2-11/16 in
Installation Type:
Deck Mount
Material:
Brass
Spout Reach:
3-7/8 in
Type:
DRP101658PN
UPC:
195205015017