Two Handle Centerset Bathroom Sink Faucet in Chrome
Two Handle Centerset Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vandal resistant
- Vandal resistant spout outlet
- Rigid spout
- Total flow not to exceed 0.25 gal per handle activation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 3-1/2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-33/100
- Spout Reach:
- 4-1/4
- Trim Only:
- No
- UPC:
- 778062657202
- WaterSense Labeled:
- No