This product requires certification to purchase.

Two Handle Kitchen Faucet in Chrome

Delta Faucet

Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D27C2974R7
  • Item #3680392
  • Manufacturer Part #27C2974-R7
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D27C2974R7
  • Item #3680392
  • Manufacturer Part #27C2974-R7
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Less side spray
  • Three-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/50 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
12-7/10 in
Spout Reach:
9 in
Spout Swivel:
360°
UPC:
055870332003