Two Handle Kitchen Faucet in Chrome
Two Handle Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4.5" long, 11.75" high spout
- Rigid/swivel gooseneck spout
- Cast body
- Vandal-resistant handles
- Red/blue indicators
- 1/2" IPS shanks
- 1.75" max. deck thickness
- CER-TECK® cartridges
- Vandal-resistant aerator
- Hooded blade handle
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 12 in
- Spout Reach:
- 4-1/2 in
- UPC:
- 055870251281