This product requires certification to purchase.

Two Handle Kitchen Faucet in Chrome

Delta Faucet

Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D27C4955
  • Item #3985658
  • Manufacturer Part #27C4955
5 out of 5 Customer Rating
Brand image
Delta Faucet

Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D27C4955
  • Item #3985658
  • Manufacturer Part #27C4955
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6" long, 11.7" high
  • Rigid/swivel gooseneck spout
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicators
  • 1/2" IPS shanks
  • 1.75" max. deck thickness
  • CER-TECK® cartridges
  • Vandal-resistant spray outlet
  • Wrist handle w/sanitary hood
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Type:
Wrist Blade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
2-2/5 in
Spout Reach:
4-1/2 in
UPC:
055870354715