This product requires certification to purchase.

Two Handle Lever Deck Mount Service Faucet in Polished Chrome

Delta Faucet

Two Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D27C2942
  • Item #2114689
  • Manufacturer Part #27C2942
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Two Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D27C2942
  • Item #2114689
  • Manufacturer Part #27C2942
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 198
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TECK® Commercial
  • Vandal resistant blade handles
  • Standard flow aerator
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
10-7/10 in
Flow Rate
1.5 gpm
Spout Height
12 in
Spout Reach
6 in
Spout Swivel
360°
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
3 Hole
Scald Guard
No
Spout Type
Gooseneck, Swivel
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
055870254572