Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless
Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-hole 4-16" installation
- Metal pop-up
- Hot and cold stems are interchangeable
- 1/4 turn handle stops
- ADA compliant
- Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
- 1/2" IPS
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Deck Plate Included:
- No
- Depth:
- 6-3/4
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in -16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-3/50
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- Spout Height:
- 5-3/50
- Spout Reach:
- 5
- Spout Type:
- Standard
- Supply Lines Included:
- Yes
- UPC:
- 195205071891
- WaterSense Labeled:
- Yes