This product requires certification to purchase.

Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

Delta Faucet

Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D28P4402LF
  • Item #4292211
  • Manufacturer Part #28P4402LF
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D28P4402LF
  • Item #4292211
  • Manufacturer Part #28P4402LF
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CAST BRASS two handle wallmount utility sink faucet
  • Supplied with adjustable centers – 175 mm to 235 mm (6.87 in. to 9.25 in.)
  • Polished chrome plated finish
  • BRASS swing spout
  • ADA compliant color indexed 102 mm (4 in.) metal hooded blade handles with vandal resistant screws
  • Control mechanism is a 1/4 turn cylinder type with brass stem, stainless steel plate, and replaceable non-metallic seats
  • 8.06 in. (205 mm) Tubular swing spout
  • Vandal resistant aerator outlet 1.5 gpm (5.7 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
2-23/25 in
Spout Reach:
8-3/50 in
Spout Type:
Swivel
UPC:
055870373600
Vandal Resistant:
Yes
WaterSense Labeled:
No