This product requires certification to purchase.

Multi Function Showerhead in Chrome

Delta Faucet

UltraSoak™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D52487
  • Item #8159988
  • Manufacturer Part #52487
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

UltraSoak™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D52487
  • Item #8159988
  • Manufacturer Part #52487
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Installs in minutes
  • Spray settings include: H2Okinetic® PowerDrench® spray, UltraSoak spray, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Lever changes spray settings
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
UltraSoak™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-11/25 in
Diameter:
8-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-7/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
UPC:
034449939317
WaterSense Labeled:
Yes
Width:
8-1/4 in