*CVR* UNIV SHWR 3-POLE AMP CONTRACT
Universal Showering *CVR* UNIV SHWR 3-POLE AMP CONTRACT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 539-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Covered under Delta's 2 year limited warranty
- Genuine Delta part
Specifications
- ADA Compliant:
- No
- AMP:
- 40, 50
- Collection:
- Universal Showering
- Depth:
- 3-3/4
- Height:
- 3
- Length:
- 3-3/4
- Material:
- Metal
- Product Type:
- Parts
- Type:
- DEP102789
- UPC:
- 195205092186
- Width:
- 2-19/50