This product requires certification to purchase.

*CVR* UNIV SHWR AUTO DRN VLV 240V

Delta Faucet

Universal Showering *CVR* UNIV SHWR AUTO DRN VLV 240V

  • Fast #
  • Part #DEP102769
  • Item #10260805
  • Manufacturer Part #EP102769
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering *CVR* UNIV SHWR AUTO DRN VLV 240V

  • Fast #
  • Part #DEP102769
  • Item #10260805
  • Manufacturer Part #EP102769
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, AL
    Pick Up  Not Available
    Not available in AL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in AL

Product Details

Product Details

  • Covered under Delta's 2 year limited warranty
  • Genuine Delta part
  • Requires Certification

Specifications

ADA Compliant:
No
Automatic Shut-Off:
Yes
Collection:
Universal Showering
Depth:
3-1/2
Height:
4-1/4
Length:
3-1/2
Material:
Brass
Product Type:
Cartridge
Proposition 65:
WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
DEP102769
UPC:
195205092568
Volts:
240V
Width:
2-19/50