*CVR* UNIV SHWR CNTL PCB
Universal Showering *CVR* UNIV SHWR CNTL PCB
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's 2 year limited warranty
- Genuine Delta part
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Depth:
- 7-1/2
- Height:
- 1
- Length:
- 7-1/2
- Material:
- Plastic
- Type:
- DEP103088
- UPC:
- 195205092216
- Width:
- 4-3/4