This product requires certification to purchase.

1-1/2 in. Brass Pin in Chrome

Delta Faucet

Universal Showering 1-1/2 in. Brass Pin in Chrome

  • Fast #
  • Part #DU9501PK
  • Item #4274896
  • Manufacturer Part #U9501-PK
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 1-1/2 in. Brass Pin in Chrome

  • Fast #
  • Part #DU9501PK
  • Item #4274896
  • Manufacturer Part #U9501-PK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1152
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use with pin-mount swivel connectors
  • Lifetime faucet and finish warranty
  • Brass construction
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
1-1/2 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Pin
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
034449671798