10 in. Shower Arm and Flange in Black Stainless
Universal Showering 10 in. Shower Arm and Flange in Black Stainless
Package Quantity Info:
Each: 1 Case: 6 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extends 10 in. down from ceiling
- Includes flange
- Shower head sold separately
- 2-1/2 in. outside diameter
- Durable stainless steel construction for years of reliable use
- 1/2 in. (12.7 mm) IPS male threads
- Sold individually
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 2-91/100 in
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Metal
- NSF Certified:
- No
- Shower Arm Reach:
- 10 in
- UL Listed:
- No
- UPC:
- 034449954532
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in