1/2 in. IPS Pin Style Wall Mount in Chrome
Universal Showering 1/2 in. IPS Pin Style Wall Mount in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 4800-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 080776107981
- WaterSense Labeled:
- No