1/2 x 10 x 2-1/2 in. Shower Arm and Flange in Brilliance® Champagne Bronze
Universal Showering 1/2 x 10 x 2-1/2 in. Shower Arm and Flange in Brilliance® Champagne Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes flange
- Shower head sold separately
- Extends 10 in. down from ceiling
- 10 in. long
- 1/2 in. (12.7 mm) IPS male threads
- Sold individually
- Durable stainless steel construction for years of reliable use
- 2-1/2 in. outside diameter
- Backed by Delta faucet's lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 2-91/100 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Brass, Metal, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb