1/2 x 5-1/2 in. Shower Arm Diverter in Brilliance® Stainless
Universal Showering 1/2 x 5-1/2 in. Shower Arm Diverter in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brass construction
- ADA flip lever control
- Durable brass construction
- Backed by Delta faucet's lifetime limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Diverter
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-18/25
- IAPMO Listed:
- No
- Length:
- 5-1/2
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449671231
- WaterSense Labeled:
- Yes
- Width:
- 3