2-3/8 in. Plastic Bracket in Brilliance® Champagne Bronze
Universal Showering 2-3/8 in. Plastic Bracket in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime faucet & finish warranty
- Overall height: 2-3/8 in.
- Depth: 4-1/4 in.
- Width: 2-3/8 in.
- Square wall mounted bracket
- Hose mount for conical nuts
- Adjustable
- Concealed installation screws for a sleek installation
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 4-1/4
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- Height:
- 2-19/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/8
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449778879
- WaterSense Labeled:
- No
- Width:
- 2-3/8