2.5 gpm Pendant Raincan Shower Head with LED Light inChrome
Universal Showering Components 2.5 gpm Pendant Raincan Shower Head with LED Light inChrome
Package Quantity Info:
Each: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water-powered LED lights
- Standard pendant raincan shower head installation
- No electrical hard-wiring required
- Flow of water automatically turns LED lights on and off
- Soothing, peaceful ambiance under the accent lights' subtle glow
- LED accent lights are not a primary light source
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- H2Okinetic® gives you the feeling of more water without using more water
- H2Okinetic® PowerDrench spray creates a shower with more warmth, coverage, and intensity
- The three pendant shower heads may be individually adjusted for ideal coverage
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/4 in
- Faucet Mount:
- Wall Mount
- Height:
- 14 in
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- UPC:
- 034449896436
- WaterSense Labeled:
- No
- Width:
- 9 in