26 in. Shower Rail in Lumicoat Champagne Bronze
Universal Showering Components 26 in. Shower Rail in Lumicoat Champagne Bronze
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Designed for use with shower head and hand shower (both sold separately)
- Can be customized with any shower head and hand shower
- 3-way diverter allows for single or shared operation of the shower head and hand shower
- No need to alter plumbing behind the wall
- Consolidated installation footprint
- Retrofit exposed pipe shower
- No need for an additional supply elbow with the integrated hose supply
- 15 in. overhead shower arm
- Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 22-13/100
- Height:
- 34-53/100
- Hose Length:
- 82
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Slide Bar Height:
- 26
- UPC:
- 195205037613
- Width:
- 2-7/8