6 in. Shower Arm and Flange in Matte Black
Universal Showering 6 in. Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 960-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 6" with stamped metal flange
- Shower arm length 5-3/4 in. end-to-end
- Includes flange
- 1/2" (12.7 mm) IPS male threads
- 2-1/2" outside diameter
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Wall Mount
- Length:
- 5-3/4
- Material:
- Brass
- Type:
- DU4993BL
- UPC:
- 195205129547
- Width:
- 2-31/100