This product requires certification to purchase.

60 in. Hand Shower Hose in Polished Chrome

Delta Faucet

Universal Showering 60 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #DU494R60PK
  • Item #4275395
  • Manufacturer Part #U494R-60-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 60 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #DU494R60PK
  • Item #4275395
  • Manufacturer Part #U494R-60-PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 630
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two chrome metal conical hose nuts
  • 60" hose
  • Made of nylon, polyester and PVC
  • 60" long
  • Chrome/White
  • Lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome, White
Depth:
1 in
Faucet Part Type:
Shower Hose
Hose Length:
60 in
Length:
60 in
Material:
Stainless Steel
UPC:
034449671330