70 in. Hand Shower Hose in Black/Chrome
Universal Showering 70 in. Hand Shower Hose in Black/Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two chrome metal conical hose nuts
- 70" hose
- Backed by Delta faucet's lifetime limited warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Chrome
- Depth:
- 1 in
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- Height:
- 70 in
- Hose Length:
- 70 in
- IAPMO Listed:
- No
- Length:
- 70 in
- Material:
- Plastic
- Material Type:
- Reinforced Vinyl
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449671170
- WaterSense Labeled:
- Yes