This product requires certification to purchase.

82 in. Hand Shower Hose in Black Stainless

Delta Faucet

Universal Showering 82 in. Hand Shower Hose in Black Stainless

  • Fast #
  • Part #DU495DKS60PK
  • Item #8098545
  • Manufacturer Part #U495D-KS60-PK
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 82 in. Hand Shower Hose in Black Stainless

  • Fast #
  • Part #DU495DKS60PK
  • Item #8098545
  • Manufacturer Part #U495D-KS60-PK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One conical and one hex all-brass nut
  • 60" - 82" stretchable hose
  • 60" hose
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
1 in
Faucet Part Type:
Shower Hose
GSA Approved:
No
Hose Length:
82 in
IAPMO Listed:
No
Length:
82 in
Material:
Rubber, Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
034449918701
WaterSense Labeled:
Yes