@ CCY 1.75 7F H/SHWR KIT W/HOSE
Universal Showering Components @ CCY 1.75 7F H/SHWR KIT W/HOSE
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Drenching spray, High Efficiency Spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 in. hose
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-31/100
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-69/100
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Type:
- D75701CWH
- UPC:
- 034449859257
- WaterSense Labeled:
- Yes
- Width:
- 3-3/8