*CVR* TUB SPT RCI UNIV FIT M/W 4250
Universal Showering Components *CVR* TUB SPT RCI UNIV FIT M/W 4250
Package Quantity Info:
Each: 1 Case: 4 Pallet: 620-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard 1/2 in. IPS connection
- Faucet and Finish Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-19/50
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-14/25
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- DMAINTSP821CH
- UPC:
- 034449668224