*CVR* UNIV SHWR AUDIO MDL
Universal Showering Components *CVR* UNIV SHWR AUDIO MDL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 260-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design with high-powered amplifier and wireless receiver
- Module and Classic Speakers included in the Delta® Audio Speaker System
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Depth:
- 2
- Height:
- 8-1/4
- Length:
- 2
- Material:
- Metal
- Product Type:
- Speaker
- Proposition 65:
- WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- DEP103439
- UPC:
- 195205093350
- Width:
- 6