*CVR* UNIV SHWR RND STM CNTL
Universal Showering Components *CVR* UNIV SHWR RND STM CNTL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Programmable for two user presets to control temperature and duration
- Control included in the SteamScape™ Classic System: Round Steam Package
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 63/100
- Height:
- 4
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Type:
- DEP103307PNPR
- UPC:
- 195205087090
- Width:
- 4