1.75 gpm Touch-Clean Raincan Single-Setting Shower Head inOil Rubbed Bronze
Universal Showering Components 1.75 gpm Touch-Clean Raincan Single-Setting Shower Head inOil Rubbed Bronze
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/4 in
- Faucet Mount:
- Wall Mount
- Height:
- 2-3/4 in
- NSF Certified:
- No
- Shape:
- Round In Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 034449863780
- WaterSense Labeled:
- Yes
- Width:
- 5-1/4 in