This product requires certification to purchase.

24 in. Adjustable Slide Bar in Matte Black

Delta Faucet

Universal Showering Components 24 in. Adjustable Slide Bar in Matte Black

  • Fast #
  • Part #D56361BL
  • Item #11452847
  • Manufacturer Part #56361-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components 24 in. Adjustable Slide Bar in Matte Black

  • Fast #
  • Part #D56361BL
  • Item #11452847
  • Manufacturer Part #56361-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • 24 in. wall bar with adjustable slide
  • Accommodates bathers of varying heights
  • Concealed installation screws
  • Extends 2-7/8 in. from shower wall
  • Durable brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-22/25
Hardware Included:
Yes
Height:
27-3/4
Installation Type:
Wall Mount
Material:
Brass
Type:
D56361BL
UPC:
195205146919
Width:
4