6 in. Ceiling Mount Shower Arm and Flange in Black Stainless
Universal Showering Components 6 in. Ceiling Mount Shower Arm and Flange in Black Stainless
Package Quantity Info:
Each: 1 Pallet: 994-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extends 6 in. down from ceiling
- 2-1/2 in. diameter flange
- 1/2 in. IPS male threads
- Shower arm and flange only
- Shower head sold separately
- Mounts to ceiling for a rain shower experience
- Sold individually
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 2 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass
- UPC:
- 034449954501
- Width:
- 2-3/8 in