This product requires certification to purchase.

Brass Hand Shower Holder in Lumicoat Polished Nickel

Delta Faucet

Universal Showering Components Brass Hand Shower Holder in Lumicoat Polished Nickel

  • Fast #
  • Part #DRP61294PNPR
  • Item #9878251
  • Manufacturer Part #RP61294PNPR
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Brass Hand Shower Holder in Lumicoat Polished Nickel

  • Fast #
  • Part #DRP61294PNPR
  • Item #9878251
  • Manufacturer Part #RP61294PNPR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 994
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • For use with many Delta hand shower styles
  • Mounts to wall with screws (included)
  • Concealed installation screws
  • Install mount at desired height
  • Plated brass nut
  • Adjustable to help tailor your shower experience to your needs
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Universal Showering Components
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Depth:
4-19/100
Faucet Part Type:
Hand Shower Holder
GSA Approved:
No
Height:
2
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
195205037057
WaterSense Labeled:
No
Width:
2