This product requires certification to purchase.

Delta Universal Showering Components: 10 Single-Function Raincan Shower Head

Delta Faucet

Universal Showering Components Delta Universal Showering Components: 10 Single-Function Raincan Shower Head

  • Fast #
  • Part #D52162BL
  • Item #14208616
  • Manufacturer Part #52162-BL
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Delta Universal Showering Components: 10 Single-Function Raincan Shower Head

  • Fast #
  • Part #D52162BL
  • Item #14208616
  • Manufacturer Part #52162-BL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RAINCAN SHOWER HEAD: 10-inch diameter shower head with single-setting spray that provides powerful, consistent pressure from all spray nozzles
  • EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • FAST, EASY INSTALLATION: Installs in minutes
  • ADJUSTABLE SPRAY ANGLE: Ball connector swivels 38 degrees (19 degrees per side) to adjust angle of spray
  • QUALITY MATERIALS: Metal ball joint provides reliable performance
  • WATER EFFICIENT: WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and accessories, including towel bars, robe hooks and more
  • LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-31/100
Faucet Mount:
Wall Mount
Height:
10
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Type:
D52162BL
UPC:
195205181682
WaterSense Labeled:
Yes