This product requires certification to purchase.

Delta Universal Showering Components: 2-Setting Hand Shower with ProClean Spray Wall Mount

Delta Faucet

Universal Showering Components Delta Universal Showering Components: 2-Setting Hand Shower with ProClean Spray Wall Mount

  • Fast #
  • Part #D55537BL
  • Item #14209866
  • Manufacturer Part #55537-BL
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Delta Universal Showering Components: 2-Setting Hand Shower with ProClean Spray Wall Mount

  • Fast #
  • Part #D55537BL
  • Item #14209866
  • Manufacturer Part #55537-BL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • TWO-FUNCTION HAND SHOWER: 2 spray settings, including: Full Spray and ProClean® Spray
  • POWERFUL SPRAY: ProClean® spray cleans shower surfaces at least two times faster than standard sprays
  • EASY-TO-CLEAN HAND SHOWER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) stretchable hose for extended reach
  • HANDS-FREE SHOWERING: Includes wall mount bracket for hands-free showering
  • ADJUSTABLE SPRAY ANGLE: Ball connector swivels 40 degrees (20 degrees per side) to adjust angle of spray
  • SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
  • WATER EFFICIENT: WaterSense® labeled hand showers use at least 20% less water than the industry standard without compromising performance
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and accessories, including towel bars, robe hooks and more
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-19/50
Hand Shower Flow Rate:
1.75
Height:
10-47/50
Hose Length:
60
Showerhead Function:
Multi
Type:
D55537BL
UPC:
195205181828
WaterSense Labeled:
Yes