Delta Universal Showering Components: 3-way Shower Arm Diverter with Hand Shower Mount
Universal Showering Components Delta Universal Showering Components: 3-way Shower Arm Diverter with Hand Shower Mount
Package Quantity Info:
Each: 1 Case: 20 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes diverter only
- Allows for single or shared operation of shower head and hand shower
- Installs in minutes
- Coordinates perfectly with the Delta Finishes
- Backed by our Lifetime Limited Warranty.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-11/25
- Faucet Part Type:
- Diverter
- Height:
- 2-22/25
- Material:
- Plastic
- Type:
- Faucet
- UPC:
- 195205185567