This product requires certification to purchase.

DELTA UNIVERSAL SHOWERING COMPONENTS: 5 SETTING HAND SHOWER BRUSHED NICKEL

Delta Faucet

Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: 5 SETTING HAND SHOWER BRUSHED NICKEL

  • Fast #
  • Part #D75511SN
  • Item #10154103
  • Manufacturer Part #75511SN
4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: 5 SETTING HAND SHOWER BRUSHED NICKEL

  • Fast #
  • Part #D75511SN
  • Item #10154103
  • Manufacturer Part #75511SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spray settings include: Full Spray, Full Spray + Massage, Massage Spray, Shampoo Rinse Spray and Pause
  • Change spray settings with easy turn dial
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Adjustable shower arm mounting included for hands-free showering
  • Hand shower only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Depth:
4
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.75
Height:
9-69/100
Hose Included:
Yes
Hose Length:
60
Pause Control:
Yes
Showerhead Function:
Multi
Type:
D75511SN
UPC:
195205069683
WaterSense Labeled:
Yes
Width:
4-1/4