DELTA UNIVERSAL SHOWERING COMPONENTS: 5-SETTING SHOWER HEAD
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: 5-SETTING SHOWER HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body Spray, Full Spray with Massage, Massaging Spray, Shampoo Rinsing Spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Change spray settings with easy-turn lever
- Ball connector swivel angle is 36 degrees (18 degrees per side)
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4
- Faucet Mount:
- Wall Mount
- Height:
- 6
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- D75570
- UPC:
- 195205023067
- WaterSense Labeled:
- Yes