DELTA UNIVERSAL SHOWERING COMPONENTS: 6-SETTING HAND SHOWER
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: 6-SETTING HAND SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 189-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 3-1/2
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-13/100
- Hose Length:
- 60
- Showerhead Function:
- Multi
- Type:
- D75605SN
- UPC:
- 034449864275
- WaterSense Labeled:
- Yes