This product requires certification to purchase.

Delta Universal Showering Components: H2Okinetic 3-Setting Adjustable Wall Mount Hand Shower

Delta Faucet

Universal Showering Components Delta Universal Showering Components: H2Okinetic 3-Setting Adjustable Wall Mount Hand Shower

  • Fast #
  • Part #D55433BL
  • Item #14260374
  • Manufacturer Part #55433-BL
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Delta Universal Showering Components: H2Okinetic 3-Setting Adjustable Wall Mount Hand Shower

  • Fast #
  • Part #D55433BL
  • Item #14260374
  • Manufacturer Part #55433-BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 140
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MULTI-FUNCTION HAND SHOWER: 3 spray settings, including: H2Okinetic® PowerDench® Spray, Massage Spray and Pause
  • FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
  • TEMPERATURE-SAVING SETTING: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) metal stretchable hose for extended reach in the tub
  • HANDS-FREE SHOWERING: Includes wall mount bracket for hands-free showering
  • SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
  • WATER EFFICIENT: WaterSense® labeled hand showers use at least 20% less water than the industry standard without compromising performance
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and accessories, including towel bars, robe hooks and more
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-59/100
Hand Shower Flow Rate:
1.75
Height:
8-31/100
Hose Length:
82
Showerhead Function:
Multi
Type:
D55433BL
UPC:
195205185246
WaterSense Labeled:
Yes